Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Rubber Friction Rod and Wool Pad
SDPSCI_ED

Catalog No. p-3018150 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Product Type:
Friction Pad
Friction Rod
Material:
Hard Rubber
Wool
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Material
S43230 Friction Rod Hard Rubber
S43236 Friction Pad Wool
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S43230 Supplier United Scientific™ Supplier No. FRHR12
Only null left
Add to Cart
Add to Cart

Use the Rubber Friction Rod and Wool Pad to study electrostatics.

  • All the essential materials for student exploration in electrostatics
  • Topics include static electricity, polarity and friction studies
  • Use a variety of friction rods, friction pads and pith balls
  • The combination of materials will determine the charge distribution after contact is made

Specifications

Material Hard Rubber
Shape Cylindrical
For Use With (Application) To study electrostatics
Grade 5+
Color Black
Diameter (Metric) Outside 6 cm
Diameter (English) Outside 2.4 in.
Product Type Friction Rod
Includes All the essential materials for student exploration in electrostatics
Length (English) 9.8 in.
Length (Metric) 25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.