Learn More
Description
- Durable EPDM rubber is sunlight- and ozone-resistant, and won't rot or crack
- Sturdy 2 in. long steel hooks won't bend or break
- Straps can be used with all PIG Leak Diverter Tarps
- 4 - 19 in. straps
Specifications
Specifications
| Material | Plastic |
| Type | Hanging Straps |
| Packaging Quantity | 4/Cs. |
| Length (English) | 19 in. |
| Length (Metric) | 48 cm |
| Weight (English) | 1 lb. |
| Weight (Metric) | 0.5 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
