Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Replacement rubber O-rings
- Available in a variety of standard joint sizes
- Helps provide a tight leak proof seal with screw caps
Specifications
Specifications
| For Use With (Application) | Seal caps |
| For Use With (Equipment) | Glassware and labware |
| Quantity | 1 Ea. |
| Product Type | O-Ring |
| Material | Rubber |
| Color | Black |
| Diameter (Metric) Outside | 20.3 mm |
| Diameter (English) Outside | 0.8 in. |
| Size | 19/26 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
