Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accessories for Digital Vortex Mixers

Catalog No. 11676419
Change view
Click to view available options
Description:
12 x 15 mm dia. Tube Holder
13 x 12 mm dia. Tube Holder
19 x 10 mm dia.Tube Holder
4 x 26 mm dia.Tube Holder
7 x 20 mm dia. Tube Holder
Flat bottom vessel platform
Microplate Tray
Rubber Platform
Dimensions (L x W):
136.1 x 97.3 mm
82 x 16.5 mm
87.5 x 10 mm
87.5 x 40 mm
87.5 x 55 mm
Material:
Foam, plastic
Plastic
Rubber
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Dimensions (L x W) Material
11-676-419 Flat bottom vessel platform 87.5 x 10 mm Rubber
11-676-418 Rubber Platform 82 x 16.5 mm Plastic
11-676-420 Microplate Tray 136.1 x 97.3 mm Plastic
11-676-421 19 x 10 mm dia.Tube Holder 87.5 x 40 mm Foam, plastic
11-676-422 13 x 12 mm dia. Tube Holder 87.5 x 40 mm Foam, plastic
11-676-423 12 x 15 mm dia. Tube Holder 87.5 x 55 mm Foam, plastic
11-676-424 7 x 20 mm dia. Tube Holder 87.5 x 55 mm Foam, plastic
11-676-425 4 x 26 mm dia.Tube Holder 87.5 x 55 mm Foam, plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-676-419 Supplier Thermo Scientific™ Supplier No. 88882121
Add to Cart
Add to Cart

Get assorted accessories for Digital Vortex Mixers

Assorted accessories for Digital Vortex Mixers

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Product Type Flat Bottom Vessel Platform
Material Rubber
Dimensions (L x W) 87.5 x 10 mm
Color Black
Description Flat bottom vessel platform
For Use With (Equipment) Digital Vortex mixer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.