Learn More
Thermo Scientific™ Accessories for Digital Vortex Mixers
Description
Assorted accessories for Digital Vortex Mixers
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Warranty and Services
2 years
Specifications
Specifications
| Tube Size | 10 mm dia. |
| Product Type | Tube Holder |
| Material | Foam, plastic |
| Dimensions (L x W) | 87.5 x 40 mm |
| Color | Black |
| Description | 19 x 10 mm dia.Tube Holder |
| For Use With (Equipment) | Digital Vortex mixer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.