Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Rubber Policeman
SDPSCI_ED

Catalog No. p-200009343 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric):
10 mm
5 or 6 mm
Catalog No. Diameter (Metric)
S16061 10 mm
S16047 5 or 6 mm
2 options

Catalog No. S16061

Supplier: United Scientific™ RHGSR2

Only null left
Add to Cart
Add to Cart

Can be used with many types of stirring rods

  • Pack of 12 natural rubber policemen, ideal for scraping and mixing applications.
  • Designed to fit rods 5 mm and 6 mm in diameter or rods 10 mm in diameter.

Specifications

Length (Metric) 90 mm
Autoclavable Autoclavable
Color Black
Quantity 12/Pk.
Type Stirring Paddle
Diameter (Metric) 10 mm
Material Rubber
Shape Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.