Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Stern Rubber Policemen with Wing-Shaped Edge

Catalog No. 14110 Shop All Walter Stern Inc. Products
Change view
Click to view available options
Width (Metric) Blade:
5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Blade
14-110 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-110 Supplier Walter Stern Supplier No. 201C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wing-shaped latex scraper designed for efficient use in laboratory applications.

  • Scrape precipitate from container
  • Max. width, 1 in. (25mm)
  • Use 3/16 in. dia. (4.8mm) glass rod as handle

Specifications

Product Type Policemen Scraper
For Use With (Equipment) 0.48cm dia. Glass rod as handle
For Use With (Application) Designed to scrape precipitate from container by using 0.48cm dia. Glass rod as handle
Width (English) 1 in.
Width (Metric) 0.25 cm
Width (Metric) Blade 5 mm
Includes Wing-shaped edge
Material Rubber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.