Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Rubber Stopper
SCI_ED

Catalog No. s24346 Shop All Eisco Products
Change view
Click to view available options
Stopper Number:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
S24346 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24346 Supplier Eisco™ Supplier No. CH0314K1H
Only null left
Add to Cart
Add to Cart

With one hole in bottom

  • With one hole in bottom

Specifications

Height (Metric) 10.16 cm
Length (Metric) 15.24 cm
Shape Cylindrical
Autoclavable Not Autoclavable
Size Bottom 27mm, top 31mm, length 32mm
Quantity 10/Pk.
Sterility Non-sterile
Color Orange
Stopper Number 1
Diameter (Metric) Top 31 mm
Diameter (Metric) Bottom 27 mm
Diameter (Metric) Outer 32 mm
Product Type Rubber Stopper
Material Rubber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.