Learn More
Description
- These black stoppers are made of solid natural rubber that stays pliable over a long period of time.
- Ideal for use with non-aggressive or concentrated solutions.
- Low sulfur content.
- Withstand temperatures from -25°C to +70°C (-13°F to +158°F).
- Each stopper has its size marked in raised figures.
- All stoppers are 25 mm tall.
- Sold as one-pound bags.
- Contains an assortment of solid stoppers, Size No. 00 - 7
Specifications
Specifications
| Diameter (Metric) Bottom | 10 to 30 mm |
| Diameter (Metric) Outer | 15 to 37 mm |
| Diameter (Metric) Top | 15 to 37 mm |
| Stopper Number | 00, 0, 1, 2, 3, 4, 5, 6, 7 |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Product Type | Solid Stopper |
| Color | Black |
| Size | 00 to 7 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

