Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Rubber Stoppers, One Hole
SDPSCI_ED

Catalog No. S24005 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Stopper Number:
0
00
000
1
2
3
4
5
5.5
6
6.5
7
7.5
8
8.5
9
9.5
10
10.5
11
11.5
12
13
14
15
16
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
S24005 0
S82900 00
S82899 000
S24006 1
S24007 2
S82901 3
S24008 4
S80705 5
S82902 5.5
S24009 6
S82903 6.5
S24010 7
S82904 7.5
S24011 8
S82905 8.5
S82906 9
S82907 9.5
S82908 10
S82909 10.5
S82910 11
S82911 11.5
S82912 12
S82913 13
S82914 14
S82915 15
S82916 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. S24005 Supplier United Scientific™ Supplier No. RST0H
Add to Cart
Add to Cart

Ideal for use with non-aggressive or concentrated solutions. Rubber Stoppers withstand temperatures from -13°F to +158°F (-25°C to +70°C).

  • Made of solid natural rubber that stays pliable over long period of time.
  • Low sulfur content.
  • Size marked in raised figures.
  • Sold as one-pound bags.

Specifications

Diameter (Metric) Outer 17 mm
Product Type Stopper (1 hole)
Stopper Number 0
Temperature Range (Metric) -25°C to +70°C
Diameter (Metric) Top 17 mm
Autoclavable Autoclavable
Diameter (Metric) Bottom 13 mm
Shape Tapered
Sterility Non-sterile
Description Approx. No. per lb.: 63
Diameter (Metric) Hole 3 mm
Color Black
Material Rubber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.