Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Rubber Stoppers, Two Hole



Ideal for use with non-aggressive or concentrated solutions. Rubber Stoppers withstand temperatures from -13°F to +158°F (-25°C to +70°C).
Supplier: United Scientific™ RST7AH2
This item is not returnable.
View return policy
Description
- Made of solid natural rubber that stays pliable over long period of time.
- Low sulfur content.
- Size marked in raised figures.
- Sold as one-pound bags.
Specifications
39 mm | |
-25°C to +70°C | |
Rubber | |
Black | |
7.5 | |
0.5 kg (1 lb.) |
Stopper (2 holes) | |
Tapered | |
Autoclavable | |
Non-sterile | |
39 mm | |
31 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction