Learn More
Description
- Made of solid natural rubber that stays pliable over long period of time.
- Low sulfur content.
- Size marked in raised figures.
- Sold as one-pound bags.
Specifications
Specifications
| Diameter (Metric) Outer | 45 mm |
| Product Type | Stopper (2 holes) |
| Temperature Range (Metric) | -25°C to +70°C |
| Diameter (Metric) Top | 45 mm |
| Diameter (Metric) Bottom | 37 mm |
| Shape | Tapered |
| Quantity | 0.5 kg (1 lb.) |
| Stopper Number | 9 |
| Color | Black |
| Material | Rubber |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

