Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Rubber Stoppers, Two Hole
SDPSCI_ED

Catalog No. S82927 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Stopper Number:
0
00
1
2
3
4
5
5.5
6
6.5
7
7.5
8
8.5
9
9.5
10
10.5
11
11.5
12
13
14
15
16
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
S82927 10
S82918 0
S82917 00
S82919 1
S24013 2
S24014 3
S24015 4
S82920 5
S82921 5.5
S24016 6
S82922 6.5
S24017 7
S82923 7.5
S24018 8
S82924 8.5
S82925 9
S82926 9.5
S82928 10.5
S82929 11
S82930 11.5
S82931 12
S82932 13
S82933 14
S82934 15
S82935 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Catalog No. S82927 Supplier United Scientific™ Supplier No. RST10H2
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for use with non-aggressive or concentrated solutions. Rubber Stoppers withstand temperatures from -13°F to +158°F (-25°C to +70°C).

  • Made of solid natural rubber that stays pliable over long period of time.
  • Low sulfur content.
  • Size marked in raised figures.
  • Sold as one-pound bags.

Specifications

Diameter (Metric) Outer 50 mm
Product Type Stopper (2 holes)
Temperature Range (Metric) -25°C to +70°C
Sterility Non-sterile
Diameter (Metric) Top 50 mm
Color Black
Diameter (Metric) Bottom 42 mm
Autoclavable Autoclavable
Material Rubber
Shape Tapered
Quantity 0.5 kg (1 lb.)
Stopper Number 10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.