Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ 2674 Slim Jim™ Hinge Lid for Slim Jim™ Containers

Catalog No. 19046870 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Length (English):
21.00 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-046-870 21.00 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-046-870 Supplier Rubbermaid™ Supplier No. FG267400BLA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Promotes recycling and improves productivity by concealing waste and facilitating easy disposal.

The Rubbermaid Commercial Executive Series Slim Jim™ Hinged Lid is designed to promote recycling and improve productivity. It features a durable metal construction and a space-saving design.

  • Hinged Lid: Folds flat for efficient use and easy rubbish disposal.
  • Discrete Waste Management: Snaps tightly shut to conceal waste and reduce unpleasant odours.
  • Easy to Clean: Smooth surfaces are simple to care for.
  • Compatibility: Designed for use with Slim Jim™ containers.
  • Warranty: 3-Year Limited Warranty.

Specifications

Closure Type Hinged Top
Color Black
Height (Metric) 3.05 cm
Length (Metric) 53.34 cm
Weight (English) 1.55 lb.
Weight (Metric) 0.70 kg
Width (Metric) 34.29 cm
For Use With (Equipment) Slim Jim™ Containers
Width (English) 13.50 in.
Length (English) 21.00 in.
Height (English) 1.20 in.
Material Metal
Product Type Waste Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.