Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ BRUTE™ Dollies

Catalog No. 19120410 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-120-410 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-410 Supplier Rubbermaid™ Supplier No. FG353000BLA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easily move and maneuver of heavy loads

  • High density polyethylene construction resists rust, chipping and denting
  • Heavy-duty wheels with swivel capabilities provide for easy mobility
  • 113.4kg (250 lbs.) maximum capacity
  • Black

Specifications

Type Square Dolly
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Material Plastic
Color Black
Dimensions (L x W x H) 17.25 x 17.25 x 6.25 in.
For Use With (Application) Easy mobility and maneuverability of heavy loads
For Use With (Equipment) 3526, 3536 containers
Height (English) 6.25 in.
Height (Metric) 15.9 cm
Includes Swivel wheels
Length (English) 17.25 in.
Length (Metric) 43.8 cm
Shape Square
Width (English) 17.25 in.
Width (Metric) 43.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.