Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Easy mobility and maneuverability of heavy loads.
- All plastic construction resists rust, chipping, and denting
- Heavy-duty wheels with swivel capabilities provide for ease of mobility
- DIa. x H: 18.3 x 6.6 in. (46.4 x 16.8cm)
- Maximum Capacity: 250 lb. (113kg)
Spécifications
Spécifications
| Type | Drum Dolly |
| Holds | 1 Drum (20 to 55 gal.) |
| Load Bearing Capacity (English) | 350 lb. |
| Load Bearing Capacity (Metric) | 158.75 kg |
| Material | HDPE |
| Diameter (English) | 18.25 in. |
| Diameter (Metric) | 46.4 cm |
| For Use With (Application) | Easy mobility and maneuverability of heavy loads |
| For Use With (Equipment) | Containers |
| Height (English) | 6.62 in. |
| Afficher plus de résultats |
missing translation for 'productTitle'
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.
missing translation for 'spotOppurtunityImprovement'