Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ BRUTE™ Round Container

Catalog No. 19830085 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (English):
20 gal.
32 gal.
Color:
Gray
White
Diameter (Metric) Outer:
49.53 cm
55.88 cm
Height (Metric):
58.08 cm
69.85 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color Diameter (Metric) Outer Height (Metric)
19-830-085 20 gal. White 49.53 cm 58.08 cm
19-076-520 32 gal. Gray 55.88 cm 69.85 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-830-085 Supplier Rubbermaid™ Supplier No. FG262000WHT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rubbermaind BRUTE™ Round Container features all-plastic seamless construction for added durability.

  • Easy to clean; withstand bumps and kicks, and won't rust, chip, or peel
  • Reinforced rims add strength and durability
  • Built-in handles aid lifting and allow easy, no-jam nesting
  • Double-ribbed base ensures stability and increased dragging capacity
  • Snap-on lids contain odors and allow secure, stable stacking (sold separately, call your Fisher Safety Customer Service Representative for ordering information)

Certifications

Containers are USDA Meat and Poultry Equipment Group Listed.

Compliance

Assist in complying with HACCP guidelines.

Specifications

Capacity (Metric) 75.7 L
Certifications/Compliance NSF, USDA, HACCP
Closure Type Snap-on
Diameter (Metric) Outer 49.53 cm
Diameter (English) Outer 19.5 in.
Capacity (English) 20 gal.
Color White
Height (Metric) 58.08 cm
Shape Round
Includes Built in handles, reinforced rim
Height (English) 22.87 in.
Material Plastic
Product Type Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.