Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ BRUTE™ Square Containers

Catalog No. 19047701 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (English):
28 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-047-701 28 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-047-701 Supplier Rubbermaid™ Supplier No. FG352600GRAY
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Description Square Container
Capacity (English) 28 gal.
Color Gray
Height (Metric) 57.15 cm
Length (Metric) 54.61 cm
Weight (English) 54.01 lb.
Weight (Metric) 24.50 kg
Width (Metric) 55.00 cm
Width (English) 21.65 in.
Length (English) 21.50 in.
Height (English) 22.50 in.
Material Resin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.