Learn More
Description
- Can liner cinches allow easy one-step liner retention and eliminate knot tying
- ProTouch™ handles provide a comfortable, secure grip during lifting
- Molded base grips are deeper and ribbed for better control during emptying
- Self-draining lid (sold separately) reduces pooling when containers are stored outside
Order Info
Dimensions (O.D. x H): 24 x 31.5 in. (61 x 80cm). Capacity: 44 gal. (167L).
Certifications
Certified to NSF Standard 2 and 21.
Specifications
Specifications
| Capacity (Metric) | 167 L |
| Certifications/Compliance | NSF Standard 2 and 21 |
| Diameter (Metric) Outer | 61 cm |
| Diameter (English) Outer | 24 in. |
| Capacity (English) | 44 gal. |
| Color | Gray |
| Height (Metric) | 80 cm |
| Height (English) | 31.5 in. |
| Material | Resin |
| Product Type | Utility Container |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.