Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Cleanroom Maintenance Mops

Catalog No. p-3576002 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Length (English):
35 to 41 in.
41 to 47 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-076-532 35 to 41 in.
19-076-533 41 to 47 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-076-532 Supplier Rubbermaid™ Supplier No. FGT30000WH00
Only null left
Add to Cart
Add to Cart

Looped-end, tailbanded mop for greater floor coverage with each stroke

  • For use in ISO Class 7 (Class 10,000) and higher industrial applications such as paint booths, pharmaceutical labs, etc.
  • Made of a woven, rayon/polyester fabric that will not fray or lint
  • Launderable and pre-shrunk for long product life
  • 5 in. (12.7cm) universal headband

Specifications

Product Type Cleanroom Mop
Color White
Length (English) 35 to 41 in.
Width (English) 5.5 to 6.5 in.
For Use With (Application) Mop Handles, Class 10,000 and Higher Applications
Material Polyester, Rayon
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.