Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Clear Can Liners

Catalog No. 19065262 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (English):
56 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-065-262 56 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-065-262 Supplier Rubbermaid™ Supplier No. FG507900CLR

No side seams to split

  • Clear high-density polyethylene bags
  • Star-sealed bottom designed to evenly distribute weight over all sides
  • Come on a tubeless roll in a cardboard dispenser box

Compliance

USDA and FDA approved for food contact

Specifications

Product Type Waste Bag
Capacity (English) 56 gal.
Capacity (Metric) 211 L
Color Clear
For Use With (Application) For a variety of Applications
Material HDPE
Dimensions 49 x 43 in.
Length (English) 49 in.
Length (Metric) 124.4 cm
Width (English) 43 in.
Width (Metric) 109.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.