Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid™ Clear Lid

Catalog No. NC1016137
Encompass
Change view
Click to view available options
Length (English):
18 in.
Width (English):
12 in.
For Use With (Equipment):
Food/Tote Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English) For Use With (Equipment)
NC1016137 18 in. 12 in. Food/Tote Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NC1016137 Supplier MSC Supplier No. 00399253
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Certifications/Compliance NSF 2
Color Clear
Material Polycarbonate
For Use With (Application) Food Storage
For Use With (Equipment) Food/Tote Box
Product Type Lid
Length (Metric) 1.3 cm
Length (English) 18 in.
Width (Metric) 7.62 cm
Width (English) 12 in.
Height (Metric) 12.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.