Learn More
Description
- Caution warning messages imprinted in English, French, and Spanish
- Two-sided
- 25 in. (63.5cm) tall
Specifications
Specifications
| Material | Polypropylene |
| Quantity | 1 Ea. |
| Mounting Type | Floor-standing |
| For Use With (Application) | Folds for convenient storage or transport on janitor cart |
| Height (English) | 25 in. |
| Languages | English, French, Spanish |
| Displayed Text | Multilingual Caution |
| Product Type | Floor Sign |
| Color | Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.