Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid™ Gray Polyethlyene Tote Container

Catalog No. NC1217741
Encompass
Change view
Click to view available options
Capacity (English):
4.6 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
NC1217741 4.6 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NC1217741 Supplier MSC Supplier No. 09789777
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Nesting
  • Non-stacking
  • Lid not included

Specifications

Capacity (English) 4.6 gal.
Certifications/Compliance NSF 3-A and 2
Color Gray
Material HDPE
Shape Rectangular
Product Type Utility Box
Dimensions (L x W x H) 20 x 15 x 5in.
Length (Metric) 50.8 cm
Length (English) 20 in.
Width (Metric) 38.1 cm
Width (English) 15 in.
Height (Metric) 12.7 cm
Height (English) 5 in.
Weight (English) 20.6 lb.
Weight (Metric) 12.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.