Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Heavy-Duty Step Stool

Catalog No. 119311 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Length (English):
13 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
11-931-1 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-931-1 Supplier Rubbermaid™ Supplier No. FG252300BEIG
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Glides easily over floor surface

Glides easily over floor surface

  • Rubber wheels retract when stool is stepped on
  • Nonskid bottom ring provides a stable, steady base
  • Ribbed stepping surface for nonslip safety
  • Supports loads up to 350 lb. (159kg)

Specifications

Length (English) 13 in.
Load Capacity (Metric) 159 kg
Height (Metric) 33.02 cm
Height (English) 13 in.
Product Type Step Stool
Color Beige
Material Plastic, Rubber
Includes Nonskid bottom ring, Rubber wheels, retractable casters
Load Capacity (English) 350 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.