Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Heavy-Duty Utility Cart with Aluminum Uprights

Catalog No. 1192671 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Load Bearing Capacity (English):
200 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
11-926-71 200 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-926-71 Supplier Rubbermaid™ Supplier No. FG342488PLAT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Versatile, functional cart for easy transport

  • Load capacity: 200 lb. (91kg)
  • Durable, easy-to-clean all-plastic construction with three molded shelves; resists rust, dents, chips and fading
  • Features brushed aluminum uprights, molded-in color, and smooth contours
  • Ergonomically designed easy-grip handles on each end of cart
  • Four 4 in. dia. (10cm) nonmarking, swivel casters for quiet maneuverability

Order Info

Color, platinum. Also available in black and off-white; contact your Fisher Scientific Customer Representative for ordering information. Shipped unassembled.

Specifications

Capacity (Metric) Shelf 30.4 kg
Capacity (English) Shelf 67 lb.
Product Type Utility Cart
Color Platinum
Dimensions (L x W x H) 33.62 x 18.63 x 37.75 in. (85.4 x 47.3 x 95.9 cm)
For Use With (Application) Versatile and functional for easy transport
Height (English) 37.75 in.
Height (Metric) 95.9 cm
Includes Brushed Aluminum uprights, large 4 in. dia. non-marking swivel casters, 2 easy-to-grip handles, 3 shelves with slight lip on 3 sides
Length (English) 33.62 in.
Length (Metric) 85.4 cm
Load Bearing Capacity (English) 200 lb.
Load Bearing Capacity (Metric) 91 kg
Material Plastic
No. of Shelves 3
Width (English) 18.63 in.
Width (Metric) 47.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.