Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Heavy-Duty Utility Cart

Catalog No. 19166701 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
39 x 17.88 x 33.25 in.
45.25 x 24.88 x 33.25 in.
45.25 x 25.88 x 33.25 in.
Size:
Small
Medium
Color:
Beige
Black
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Size Color
19-166-701 45.25 x 25.88 x 33.25 in. Medium Black
11-926-75 39 x 17.88 x 33.25 in. Small Beige
11-926-85 45.25 x 24.88 x 33.25 in. Medium Beige
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-166-701 Supplier Rubbermaid™ Supplier No. FG452088BLA
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A Rubbermaid Heavy-Duty Utility Cart is perfect for transporting equipment and heavy loads in any environment.

A Rubbermaid Heavy-Duty Utility Cart is perfect for transporting equipment and heavy loads in any environment.

  • Load capacity: 500 lb. (227kg)
  • Sturdy structural foam construction resists alkalis, solvents and dilute acids
  • Low maintenance—won't chip, flake, or dent Molded-in cup holder and compartments for small parts and tools
  • Two deeply recessed seamless shelves help contain accidental spills and keep shelf contents in place
  • Rounded external edges prevent damage to walls and furniture; rounded inside corners won't trap residue—making cleaning easier
  • Comfortable molded handle for firm grip
  • Two fixed and two swivel nonmarking, 5 in. dia. (12.7cm) casters

Order Info

Shipped unassembled. Assemble in minutes using screwdriver and pliers. Optional middle shelf available separately. Contact your Fisher Scientific Customer Service Representative for details.

Specifications

Product Type Heavy-duty Utility Cart
Color Black
Dimensions (L x W x H) 45.25 x 25.88 x 33.25 in.
For Use With (Application) Transporting materials, supplies and heavy loads in almost any environment
Height (English) 33.25 in.
Height (Metric) 84.5 cm
Includes Ergonomically push handle, molded-in customizable fittings, 2 lipped tray-shelf, rounded corners, 4 in. large nonmarking 2 fixed and 2 swivel casters, molded-in storage compartments, holsters, hooks and notches
Length (English) 45.25 in.
Length (Metric) 115 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 227 kg
Material Polypropylene
No. of Shelves 2
Size Medium
Width (English) 25.88 in.
Width (Metric) 65.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.