Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ HYGEN™ MF Flexi Frame Mops

Catalog No. 19167281 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
Blue
White
Yellow
Model:
Damp mop
Glass mop
Scrubber mop
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Model
19-167-281 White Damp mop
19-167-284 Blue Damp mop
19-167-282 Blue Glass mop
19-167-283 Yellow Scrubber mop
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-167-281 Supplier Rubbermaid™ Supplier No. FGQ86100WH00
Add to Cart
Add to Cart

Premium split nylon/polyester blend microfiber provides optimal damp mopping performance

  • Sustainable attributes: Green cleaning and LEED cleaning
  • Up to 500 launderings when washed without bleach
  • Up to 200 launderings when washed with bleach
  • Specially designed microfiber for cleaning glass
  • HYGEN superior quality microfiber
  • Bleach safe

Specifications

Product Type Damp Mop Cover
Model Damp mop
Color White
Length (English) 8.85 in.
Height (English) 0.86 in.
Width (English) 5.86 in.
For Use With (Equipment) Damp Mop
Material Microfiber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.