Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ HYGEN™ Microfiber Yellow Bathroom Cloth

Catalog No. 18367022 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-367-022 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-367-022 Supplier Rubbermaid™ Supplier No. FGQ61000YL00
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Length (English) 16 in.
Length (Metric) 40.6 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Color Yellow
Dimensions (L x W) 16 x 16 in. (40.6 x 40.6 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.