Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Linear Low Density Can Liners

Catalog No. 19813860 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Width (English):
24.5 in.
Length (English):
38.75 in.
Capacity (English):
22 gal.
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Capacity (English) Color
19-813-860 24.5 in. 38.75 in. 22 gal. Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Not for sale in California

Catalog No. 19-813-860 Supplier Rubbermaid™ Supplier No. FG500488GRAY

Not for sale in California

Eliminates double bagging

  • Strength and durability prevents tears, saves money in cleanup costs
  • Strong star seal bottom eliminates gaps along the seal where leaks can occur
  • Easily conforms to the shape of the container
  • Distributes refuse weight evenly inside the liner
  • Topside dual-dispensing packaging allows for top or side dispensing

Specifications

Product Type Can Liner
Capacity (English) 22 gal.
Capacity (Metric) 83.2 L
Color Gray
For Use With (Application) For a variety of Applications
Material LDPE
Dimensions 38.75 x 24.5 in.
Length (English) 38.75 in.
Length (Metric) 98.4 cm
Width (English) 24.5 in.
Width (Metric) 62.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.