Learn More
Description
- Flexible barrier opens to 13 ft. and can be set straight, curved, or in a circle
- Consists of 16 articulating panels, two 5 in. nonmarking wheels, and four locking straps to secure barrier in closed position
- Lightweight with compact footprint of 24 in. x 13 in.
- For indoor use
- Yellow with ANSI approved graphics
Order Info
Shipped assembled.
Specifications
Specifications
| Dimensions (L x W x H) | 13 x 23.3 x 40 in. |
| Weight (English) | 38.1 lb. |
| Height (Metric) | 101.6 cm |
| For Use With (Application) | Indoor application |
| Height (English) | 40 in. |
| Length (English) | 13 in. |
| Width (Metric) | 59.3 cm |
| Type | Mobile Barrier |
| Includes | Consists of 16 articulating panels, two 5 in. nonmarking wheels, and four locking straps to secure barrier in closed position, compact footprint |
| Length (Metric) | 33 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
