Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Mobile Barrier

Catalog No. 191203057 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-120-3057 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-3057 Supplier Rubbermaid™ Supplier No. FG9S1100YEL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy to use, see, move, and store

  • Flexible barrier opens to 13 ft. (4m) and can be set straight, curved, or in a circle
  • Consists of 16 articulating panels, two 5 in. (12.7cm) nonmarking wheels, and four locking straps to secure barrier in closed position
  • Lightweight with compact footprint of 24 in. x 13 in. (61 x 33cm)
  • For indoor use
  • Yellow with ANSI™-approved graphics

Order Info

Shipped assembled.

Specifications

Dimensions (L x W x H) 13 x 2 x 40 in.
Color Yellow
Height (English) 40 in.
For Use With (Application) Indoor application
Height (Metric) 102 cm
Includes Consists of 16 articulating panels, two 5 in. nonmarking wheels, and four locking straps to secure barrier in closed position
Length (English) 13 ft.
Length (Metric) 3.96 m
Weight (English) 32 lb.
Weight (Metric) 14.5 kg
Width (English) 2 in.
Width (Metric) 5 cm
Type Portable Mobile Barrier
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.