Learn More
Essendant Rubbermaid™ Packaging Shrink Wrap
Description
Wrap pallet loads to keep contents in place and ensure safe, secure delivery. Self-adhering film layers bond to each other for added strength, and protect shipments from water and dirt damage. Use 60-gauge wrap for square type A loads up to 2000 lb. (907kg), with no protruding edges. Use 80-gauge wrap for heavier type B loads up to 2500 lb. (1134kg), with or without protruding edges.
Order Info
Rolls are 18 in.W x 2000 ft.L (46cm x 610m), around a 3 in. (7.6cm) core.
Specifications
Specifications
| Applications | Protects shipments from water, dirt and damage |
| Length (English) | 2000 ft. |
| Product Type | Shrink Wrap |
| Width (English) | 18 in. |
| Width (Metric) | 46cm |
| Thickness | 60 gauge |
| For Use With (Equipment) | Universal half adjustable hand dispenser |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.