Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Essendant Rubbermaid™ Palletote™ Boxes and Lids

Catalog No. 19046254
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Gray
Dimensions (L x W x H):
23.5 x 19.5 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
19-046-254 Gray 23.5 x 19.5 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-046-254 Supplier Essendant Supplier No. RCP1731GRA
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Feature rounded corners, smooth surfaces, and a patented design that allows stacking or nesting

 

  • Sturdy all-plastic construction is impervious to rust, dents, chips, or peeling
  • Palletote boxes assist in complying with HACCP guidelines
  • USDA 3A (Dairy) Sanitary Standards and Meat & Poultry Equipment Group Listed
  • Lids are sold separately; contact Fisher Customer Service to check availability

 

Specifications

Type Transport Bin
Material HDPE
Color Gray
Capacity (English) 2.6 cu. ft.
Capacity (Metric) 0.07 cu. m
Certifications/Compliance FDA, HACCP
Description Smooth surface with textured bottom
For Use With (Application) Storage, Transport
Dimensions (L x W x H) 23.5 x 19.5 x 10 in.
Length (English) 23.5 in.
Length (Metric) 60 cm
Width (English) 19.5 in.
Width (Metric) 50 cm
Height (English) 10 in.
Height (Metric) 25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.