Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid™ Rectangular Food Tote Box

Catalog No. 501108222
Encompass
Change view
Click to view available options
Dimensions (L x W x H):
18 x 12 x 9 in.
26 x 18 x 6 in.
26 x 18 x 9 in.
26 x 18 x 15 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
50-110-8222 26 x 18 x 15 in.
NC1036056 26 x 18 x 9 in.
NC1016128 26 x 18 x 6 in.
NC1016126 18 x 12 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 50-110-8222 Supplier MSC Supplier No. 00399287
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Type Storage Tote
Material Polycarbonate
Color Clear
Shape Rectangular
Capacity (English) 21.5 gal.
Description Lid not included
For Use With (Application) Stores and Transports Bulk Food
Dimensions (L x W x H) 26 x 18 x 15 in.
Length (English) 26 in.
Length (Metric) 66.04 cm
Width (English) 18 in.
Width (Metric) 45.72 cm
Height (English) 15 in.
Height (Metric) 38.1 cm
Weight (English) 66.9 lb.
Weight (Metric) 4.85 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.