Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Universal Drum Dolly

Catalog No. 19120411 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Height (English):
7.12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19-120-411 7.12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-120-411 Supplier Rubbermaid™ Supplier No. FG265000BLA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For 19-046-679 container

  • Easy mobility and maneuverability of heavy loads
  • All plastic, professional-grade construction resists rust, chipping, and denting
  • Heavy-duty wheels with swivel capabilities provide for ease of mobility
  • Holds a 55-gal. drum as well as plastic container Dia. x H: 24.4 x 7.13 in. (61.9 x 18.1cm)
  • Maximum Capacity: 500 lb. (227kg)

Specifications

Type Drum Dolly
Holds 1 Drum (55 gal.)
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 227 kg
Material HDPE
Color Black
Diameter (English) 24.37 in.
Diameter (Metric) 61.9 cm
For Use With (Application) Easy mobility and maneuverability of heavy loads
For Use With (Equipment) Containers
Height (English) 7.12 in.
Height (Metric) 18 cm
Includes Swivel wheels
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.