Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Untouchable™ Square Trash Can Lids

Catalog No. p-4893754 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
16 x 16 x 4 in.
20.1 x 20.1 x 6.25 in.
Color:
Beige
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Color
19-813-170 20.1 x 20.1 x 6.25 in. Gray
19-813-172 16 x 16 x 4 in. Gray
19-813-171 16 x 16 x 4 in. Beige
19-076-540 20.1 x 20.1 x 6.25 in. Beige
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-813-170 Supplier Rubbermaid™ Supplier No. FG266400GRAY
Only null left
Add to Cart
Add to Cart

Fit Untouchable Square Trash Cans

  • Square shaped
  • Plastic construction
  • NSF
  • Durable and crack resistant, even under tough indoor/outdoor conditions

Specifications

Certifications/Compliance NSF
Depth (English) 6.25 in.
Color Gray
Dimensions (L x W x H) 20.1 x 20.1 x 6.25 in.
Height (Metric) 15.87 cm
Length (Metric) 51.05 cm
Shape Square
Width (Metric) 51.05 cm
For Use With (Equipment) Fits Rubbermaid 3958, 3959 containers
Width (English) 20.1 in.
Length (English) 20.1 in.
Height (English) 6.25 in.
Material HIPS
Product Type Lid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.