Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Utility/Service Cart

Catalog No. 191302626 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Width (English):
18.63 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-130-2626 18.63 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-2626 Supplier Rubbermaid™ Supplier No. FG345700BLA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Versatile, durable carts perform a wide variety of tasks

  • All plastic construction is durable and easy to clean
  • User-friendly easy to grip handles
  • Sliding drawer stores small items and accessories
  • Back and side panels conceal contents
  • Lockable doors for extra security
  • Swivel casters
  • Size: 85.1L x 47W x 95.9cmH (33.5 x 18.5 x 37.75 in.)
  • Load capacity: 90.7kg (200 lbs.)

Specifications

Capacity (English) Shelf 67 lb.
Capacity (Metric) Shelf 30.4 kg
Product Type Utility Cart
Color Black
Dimensions (L x W x H) 33.63 x 18.63 x 37.75 in. (85.4 x 47.3 x 95.9 cm)
For Use With (Application) Versatile and functional for easy transport
Height (English) 37.75 in.
Height (Metric) 95.9 cm
Includes 4 in. dia. Swivel caster, sliding drawer, back and side panels, lockable doors, easy-to-grip handles on each side
Length (English) 33.63 in.
Length (Metric) 85.4 cm
Load Bearing Capacity (English) 200 lb.
Load Bearing Capacity (Metric) 90.71 kg
Material Plastic
Width (English) 18.63 in.
Width (Metric) 47.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.