Learn More
Bollé Safety Rush Safety Glasses
Description
- Dielectric, non-conductive frame
- Optimal fit, ultra-lightweight frame
- Adjustable non-slip bridge
- Non-slip temples
- Adjustable neck cord
- Flexible rubber nose piece
- Lenses provide 99.9% UVA/B protection
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Height (English) | 2 in. |
| Shape | Rectangular |
| Width (Metric) | 7 cm |
| Width (English) | 2.75 in. |
| Height (Metric) | 5 cm |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | Twilight |
| Product Type | Safety Glasses |
| Frame Color | Translucent |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.