Learn More
Bollé Safety Rush+ Safety Glasses
Description
- Upper protection
- Lightweight, sporty design
- Adjustable non-slip bridge
- Co-injected, ultra-flexible and bi-color temples
- Co-injected, ultra-flexible temples
- 99.9% protection from harmful UVA/UVB light
- Included: microfiber pouch
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Height (English) | 2.38 in. |
| Height (Metric) | 6.05 cm |
| Shape | Rectangular |
| Width (English) | 2.75 in. |
| Width (Metric) | 7 cm |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.