Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Rush+ Safety Glasses

Catalog No. 18072086
Change view
Click to view available options
Lens Tint:
CSP
Clear
Smoke
Twilight
Temple Color:
Blue/Green
Gray/Black
Gray/Gray
Red/Black
Yellow/Black
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Temple Color
18-072-086 Clear Red/Black
18-072-085 Clear Blue/Green
18-072-084 Clear Yellow/Black
18-072-087 CSP Gray/Black
18-072-089 CSP Gray/Gray
18-072-088 CSP Yellow/Black
18-072-092 Smoke Blue/Green
18-072-090 Smoke Gray/Black
18-072-091 Smoke Yellow/Black
18-072-093 Twilight Gray/Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 18-072-086 Supplier Bollé Safety Supplier No. 41080
Add to Cart
Add to Cart

Rush+ safety glasses feature an ultra-sporty design with different lens and temple color to express yourself without giving up the protection offered by a traditional ANSI Z87+ rated pair of safety glasses

  • Upper protection
  • Lightweight, sporty design
  • Adjustable non-slip bridge
  • Co-injected, ultra-flexible and bi-color temples
  • Co-injected, ultra-flexible temples
  • 99.9% protection from harmful UVA/UVB light
  • Included: microfiber pouch

Specifications

Lens Coating Anti-fog, Scratch-resistant
Shape Rectangular
Height (English) 2.38 in.
Height (Metric) 6.05 cm
Width (English) 2.75 in.
Width (Metric) 7 cm
Certifications/Compliance ANSI Z87+
Lens Tint Clear
Product Type Safety Glasses
Frame Color Black
Temple Color Red/Black
Weight (English) 0.95 oz.
Material Polycarbonate,TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection UVA and UVB
Frame Type Rimless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.