Learn More
Bollé Safety Rush+ Safety Glasses with Assembled Foam and Strap Kit
Description
- Includes foam and strap for glasses to goggle conversion
- Upper browbar protection
- Exclusive new Anti-fog/Anti-scratch platinum coating
- Co-injected, Ultra-flex, bi-color temples
- Non-slip adjustable bridge
- 99.9% protection from harmful UVA/UVB light
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Width (Metric) | 7 cm |
| Width (English) | 2.75 in. |
| Height (Metric) | 6.05 cm |
| Shape | Rectangular |
| Height (English) | 2.38 in. |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | Smoke |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.