Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Rush+ Small Safety Glasses

Catalog No. 18072094
Change view
Click to view available options
Lens Tint:
CSP
Clear
Smoke
Temple Color:
Pink/White
Yellow/Black
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Temple Color
18-072-094 Clear Yellow/Black
18-072-095 Clear Pink/White
18-072-096 CSP Pink/White
18-072-097 Smoke Yellow/Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-072-094 Supplier Bollé Safety Supplier No. 40250
Add to Cart
Add to Cart

Rush+ small safety glasses offer slimmer design for narrower faces, ultra-sporty design with proper protection

  • Upper protection
  • Lightweight, sporty design
  • Adjustable non-slip bridge
  • Co-injected, ultra-flexible and bi-color temples
  • Co-injected, ultra-flexible temples
  • Designed for narrow faces
  • 99.9% protection from harmful UVA/UVB light
  • Included: microfiber pouch

Specifications

Lens Coating Anti-fog, Scratch-resistant
Height (English) 1.8 in.
Shape Rectangular
Width (Metric) 7.6 cm
Height (Metric) 4.6 cm
Width (English) 3 in.
Certifications/Compliance ANSI Z87+
Lens Tint Clear
Product Type Safety Glasses
Frame Color Black
Temple Color Yellow/Black
Weight (English) 0.95 oz.
Material Polycarbonate,TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection UVA and UVB
Frame Type Rimless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.