Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RV 10 Digital Pro V-C Complete
SDP

Catalog No. 11116995 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-995 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-995 Supplier IKA™ Supplier No. 0010012821
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Complete solution for your RV setup

  • 4 L heating bath
  • Universal water/oil heating bath
  • Motorized lift with 'safety-stop' function
  • RS 232 and IR Interface
  • Optimized heating bath volume for fast heat-up
  • Ergonomically placed handles on heating bath
  • Smooth start
  • Left-right interval
  • Timer function
  • Dry-run protection
  • Safety temperature circuits
  • Lower-end stop
  • Coated vertical glassware
  • Push-off mechanism to loosen tight fitted glassware
  • Easy and safe operation due to ergonomical design of the user interface
  • Space-saving VACSTAR digital vacuum pump
  • VC 10 lite vacuum controller
  • Compact RC 2 lite recirculating chiller with 400 W cooling capacity using natural R290 refrigerant

Specifications

Capacity (Metric) 1 L
Speed 5 to 280 rpm
Temperature Range (Metric) Ambient to 180°C
Type Rotary Evaporator System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.