Learn More
Description
- 4 L heating bath
- Universal water/oil heating bath
- Vertical glassware
- Motorized lift with 'safety-stop' function
- RS 232 and IR Interface
- Optimized heating bath volume for fast heat-up
- Highly efficient 1500 cm2 condenser unit
- Rugged design
- Ergonomically placed handles on heating bath
- Smooth start
- Left-right interval
- Timer function
- Dry-run protection
- Safety temperature circuits
- Lower-end stop
- Choice of coated glassware
- Push-off mechanism to loosen tight fitted glassware
- Easy and safe operation due to ergonomical design of the user interface
Specifications
Specifications
| Capacity (Metric) | 1 L |
| Speed | 5 to 280 rpm |
| Temperature Range (Metric) | Ambient to 180°C |
| Type | Rotary Evaporator |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
