Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RV 3 with Dry Ice Condenser
SDP

Catalog No. 11116985 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-985 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-985 Supplier IKA™ Supplier No. 0010003495
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used in chemical, pharmaceutical, and biotechnology laboratories, Research and Development, and QA

  • Coated dry ice condenser
  • 4 L heating bath with a heating temperature range of RT to 99°C
  • Integrated safety lift-out function in case of power failure
  • Water heating bath with carrying handles
  • Locking button for fixing heating bath temperature
  • Locking mechanism: red indicator shows unlocked position of the vapor tube
  • Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
  • Manual lift for precise positioning of the glassware
  • Adjustable immersion angle
  • Single-handed manual lift handling, suitable for left and right-handed operators
  • Low device voltage (24 V) ensures user safety
  • Compatible with the entire range of IKA RV 10 glassware

Specifications

Capacity (Metric) 1 L
Speed 5 to 300 rpm
Temperature Range (Metric) Ambient to 99°C
Type Rotary Evaporator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.