Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RV 3 Pro V-C Complete
SDP

Catalog No. 11116996 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-996 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-996 Supplier IKA™ Supplier No. 0010012819
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Complete solution for your RV setup

  • Coated vertical condenser
  • Heating bath with 4 L volume for up to 99°C
  • Water heating bath with digital temperature display and carrying handles
  • Mechanical lift end-point safety stop
  • Locking mechanism: red indicator shows unlocked position of the vapor tube
  • Manual lift for precise positioning of the glassware
  • Adjustable immersion angle
  • Single-handed manual lift handling, suitable for left and right-handed operators
  • Stepless speed setting with dial control and speed display
  • Low device voltage (24 V) ensures user safety
  • Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
  • High-efficiency condenser with 1500 cm2 cooling surface - low space requirements
  • Compatible with the entire range of IKA RV 10 glassware
  • Space-saving VACSTAR digital vacuum pump
  • VC 10 lite vacuum controller
  • Compact RC 2 lite recirculating chiller with 400 W cooling capacity using natural R290 refrigerant

Specifications

Voltage 24 V
Capacity (Metric) 1 L
Speed 20 to 300 rpm
Temperature Range (Metric) Ambient to 99°C
Type Rotary Evaporator System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.