Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RV 8 with Dry Ice Condenser
SDP

Catalog No. 11116988 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-988 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-988 Supplier IKA™ Supplier No. 0010003574
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With ambidextrous design that allows for precise positioning of the glassware

  • Coated dry ice condenser
  • Manual lift with integrated safety 'lift-out-function'
  • New clamp mechanism
  • Water/oil heating bath with integrated ergonomic carrying handles
  • Key-button with locking function for the heating bath temperature
  • Single-hand operation; ambidextrous design
  • Adjustable immersion angle
  • Additional user safety through reduced 24 V power requirements within the unit
  • Compatible with the complete range of IKA RV 10 glassware

Specifications

Capacity (Metric) 1 L
Speed 5 to 300 rpm
Temperature Range (Metric) Ambient to 180°C
Type Rotary Evaporator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.