Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RV 8 Pro V-C Complete
SDP

Catalog No. 11116994 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-994 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-994 Supplier IKA™ Supplier No. 0010012820
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Complete solution for your RV setup

  • Heating bath with 4 L volume
  • Integrated safety lift-out function in case of power failure
  • Package includes Woulff bottle
  • Water/oil heating bath with carrying handles
  • Locking button for fixing heating bath temperature
  • Clearly legible, glass-covered, black-and-white display panel
  • Locking mechanism: red indicator shows unlocked position of the vapor tube
  • Manual lift for precise positioning of the glassware
  • Adjustable immersion angle
  • Single-handed manual lift handling, suitable for left and right-handed operators
  • Low device voltage (24 V) ensures user safety
  • Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
  • Compatible with the entire range of IKA RV 10 glassware
  • Space-saving VACSTAR digital vacuum pump
  • VC 10 lite vacuum controller
  • Compact RC 2 lite recirculating chiller with 400 Wcooling capacity using natural R290 refrigerant

Specifications

Capacity (Metric) 1 L
Speed 5 to 300 rpm
Temperature Range (Metric) Ambient to 180°C
Type Rotary Evaporator System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.