Learn More
Description
- RVZ21SE Safety Vest is not fire resistant, but it is self-extinguishing
- Lightweight polyester mesh material
- 2 in. silver reflective material around bottom and over shoulders
- Zipper front closure
- Outside left chest pocket (5.5 x 6.5 in.) with hook and loop closure
- Deep and wide inside right pocket (7.5 x 7.5 in.)
- 10 in. of space to screen print on back
- Individually packaged
- 50 vests per case
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Color | Hi-vis Orange |
| Size | 2X-Large |
| Material | Polyester |
| Size (English) Chest | 50 to 52 in. |
| No. of Pockets | 2 |
| Tape Type | China Brand Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.